Rubber Stoppers
25,0 mm, 12,0 mm, 17,0 mm
Catalog # HECH41590017
Supplier: GLASWARENFABRIK KARL HECHT
Jump to:
Product Details & Documents
DIN 12871, made of natural rubber, hardness 40 Shore A.
Specifications
- Ø bottom:12,0 mm
- Ø top:17,0 mm
- Height:25,0 mm
- Seq:05
- Cat. No.:HECH41590017



