Low ash hardened quantitative filter papers
600, 185 mm
Catalog # PRATJ185600
Supplier: PRAT DUMAS
Jump to:
Product Details & Documents
These papers are made of very pure cellulose and are washed in acids. They are designed for the quantitative analyses of routine applications and wet strengthened.
Specifications
- Grade:600
- Seq:07
- Size:185 mm
- Thickness:270 µm
- Cat. No.:PRATJ185600
- Ash content:0,02%
- Particle retention:8 - 12 µm
- Weight:80 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



