Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Mailing containers

Mailing containers

Stool sample transport blister, one position
Catalog # 216-0802
Supplier:   DAKLAPACK
Mailing containers
Catalog # 216-0802
Supplier:  DAKLAPACK
Mailing containers
Mailing containers

Stool sample transport blister, one position

Price
SFr. 342.00
Log in for availability
1 * 100 ST
Product Details & Documents

Solid PP.

  • Transport blisters are designed for sending medical and biological samples
  • Can be sent as letter, saving significant postage costs

Used in combination with the liquid absorbent insert and SafetyBag, they meet the packaging requirements of most international postal services.

Specifications
  • Description:
    Stool sample transport blister, one position
  • Seq:
    01
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Liquidproof safety bag, large format, PE, 255×385 mm
    Liquidproof safety bag, large format, PE, 255×385 mm
    DAKL460905
    Log in for availability
    1 * 500 ST - SFr. 1’680.00

Product Information

  • Catalog #
    Availability
    Price
  • Liquidproof safety bag, for use with POLYMED, PE, international text, 165×170 mm
    Liquidproof safety bag, for use with POLYMED, PE, international text, 165×170 mm
    DAKL460909
    Log in for availability
    1 * 100 ST - SFr. 117.00

Product Information

  • Catalog #
    Availability
    Price
  • Liquidproof safety bag, large format, PE, 385×580 mm
    Liquidproof safety bag, large format, PE, 385×580 mm
    DAKL460910
    Log in for availability
    1 * 100 ST - SFr. 440.00

Product Information

  • Catalog #
    Availability
    Price
  • Liquidproof safety bag, large format, PE, 590×620 mm
    Liquidproof safety bag, large format, PE, 590×620 mm
    DAKL460911
    Log in for availability
    1 * 100 ST - SFr. 614.00

Product Information

  • Catalog #
    Availability
    Price
  • Liquidproof safety bag, PE, for use with POLYMED, international text, 165×265 mm
    Liquidproof safety bag, PE, for use with POLYMED, international text, 165×265 mm
    DAKL460915
    Log in for availability
    1 * 500 ST - SFr. 687.00

Product Information

  • Catalog #
    Availability
    Price
  • Liquidproof safety bag for use with POLYMED, PE, dutch text, 165×275 mm
    Liquidproof safety bag for use with POLYMED, PE, dutch text, 165×275 mm
    216-0789
    Log in for availability
    1 * 500 ST - SFr. 655.00

Product Information

  • Catalog #
    Availability
    Price
  • Liquidproof safety bag with extra pocket, PE
    Liquidproof safety bag with extra pocket, PE
    216-0808
    Log in for availability
    1 * 500 ST - SFr. 798.00

Product Information

  • Catalog #
    Availability
    Price
  • Absorbing insert sheet, 90×127 mm
    Absorbing insert sheet, 90×127 mm
    216-0804
    Log in for availability
    1 * 500 ST - SFr. 71.70

Product Information

  • Catalog #
    Availability
    Price
  • Multi-swab blister, six positions
    Multi-swab blister, six positions
    216-0806
    Log in for availability
    1 * 100 ST - SFr. 524.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.