Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Filtration funnels, cylindrical

Filtration funnels, cylindrical

50 ml, 160 mm, 20 mm, 3
Catalog # BIBB3770/06
Supplier:   SciLabware
Filtration funnels, cylindrical
Catalog # BIBB3770/06
Supplier:  SciLabware
Filtration funnels, cylindrical
Filtration funnels, cylindrical

50 ml, 160 mm, 20 mm, 3

Price
SFr. 1’220.00
Log in for availability
1 * 10 ST
Product Details & Documents

Made of PYREX® borosilicate glass, these are ideal for filtering precipitates.

  • Excellent chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

With integrated sintered glass filter plate.

Specifications
  • Plate Ø:
    20 mm
  • Porosity:
    3
  • Capacity:
    50 ml
  • Length:
    160 mm
  • Seq:
    03
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.