Coloured slide boxes
Slide box with snap lock, Blue, PS, 25, 90×90×32 mm
Catalog # GLWAK25B
Supplier: GLW
Jump to:
Product Details & Documents
Slide boxes with 25 compartments and snap lock provide a secure hold for the slides and coverslips.
- Stackable for use as a minimum space as possible
- Can be used in a freezer down to –80 °C
- Numbers in the bottom of the box and hinged lid
Designed for storing, transporting, and freezing the samples.
Ordering information: Dividers must be ordered separately.
Specifications
- No. of slides:25
- Colour:Blue
- Description:Slide box with snap lock
- Material:PS
- Seq:01
- W×D×H:90×90×32 mm
Accessories
Product Information
- Catalog #ColourMaterialAvailabilityPrice
- Divider for slides and coverslips of special sizesDivider for slides and coverslips of special sizesGLWAZK25WhitePSLog in for availability1 * 1 ST - SFr. 3.00
Product Information
- Catalog #ColourMaterialAvailabilityPrice
- Divider for slides and coverslips of special sizesDivider for slides and coverslips of special sizesGLWAZK20GreyPSLog in for availability1 * 1 ST - SFr. 3.10
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



