Cryoboxes without Divider
Product Details & Documents
PP, natural or coloured, without divider.
- Autoclavable up to +121 °C and use in freezer down to –90 °C
- The included clear lid offers a view of the contents without opening the cryobox
- Drainage holes in base for easy opening the box at low temperatures
- For light sensitive samples please choose the colour Black/black
The boxes come without compartments, in addition they can be used with GLW Dividers for individual configuration.They are suitable to store non standarised tubes, stone samples, small items and more. Inner dimension of the box: 124×124 mm, outer dimension of the box: 130×130 mm.
B01-series
Empty box, without divider. Bottom part of the box - height 70 mm/Lid - height 0 up to 10 mm
B02-series
Empty box, without divider. Bottom part of the box - height 95 mm/Lid - height 0 up to 10 mm
B03-series
Empty box, without divider. Bottom part of the box - height 120 mm/Lid - height 0 up to 10 mm
B40-series
Empty box, without divider. Bottom part of the box - height 45 mm/Lid - height 0 up to 10 mm
B60-series
Empty box, without divider. Bottom part of the box - height 45 mm/Lid - height 7 mm
B70-series
Empty box, without divider. Bottom part of the box - height 45 mm/Lid - height 30 up to 35 mm
B90-series
Empty box, without divider. Bottom part of the box - height 45 mm / Lid - height 45 up to 50 mm
Technische Daten
- W×D×H ext.:130×130×120/130 mm
- Colour:Red
- Seq:26
Accessories
Produktinformationen
- Katalognr.DescriptionVerfügbarkeitPreis
- GLWAZP66Dividers, PP, natural, 6×6 compartments 19×19 mmEinloggen für Verfügbarkeit1 * 10 ST - SFr. 7.40
Produktinformationen
- Katalognr.DescriptionVerfügbarkeitPreis
- 211-0349Dividers, PP, natural, length 121 mm, height 27 mmEinloggen für Verfügbarkeit1 * 1 ST - SFr. 0.50
Produktinformationen
- Katalognr.DescriptionVerfügbarkeitPreis
- GLWAB1X1Detachable frame, PP, white, 126×126×25 mmEinloggen für Verfügbarkeit1 * 1 ST - SFr. 5.10
Produktinformationen
- Katalognr.DescriptionVerfügbarkeitPreis
- GLWAL10Label holder, clear, PP, with 20 paper labels, 34×100 mmEinloggen für Verfügbarkeit1 * 20 ST - SFr. 9.60
Produktinformationen
- Katalognr.DescriptionVerfügbarkeitPreis
- 211-0537Divider, cardboard, natural, 10×10, compartments size 11,6×11,6 mmEinloggen für Verfügbarkeit1 * 1 ST - SFr. 2.20
Produktinformationen
- Katalognr.DescriptionVerfügbarkeitPreis
- 211-0538Divider, cardboard, natural, 5×5, compartments size 24×24 mmEinloggen für Verfügbarkeit1 * 1 ST - SFr. 2.20
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



