Cryostorage boxes, Cryostore™
5×5, 1 - 2 ml cryotubes, Blue, 76×76×52 mm
Catalog # SIMPT314-225B
Supplier: Simport Scientific
Jump to:
Product Details & Documents
PC, coloured.
- Writable surfaces
- Available with four colours
- Printed with squared numbers
- Transparent cover allows to see the content of the box
These durable cryogenic storage boxes are designed to be used at temperatures between −196 °C and +121 °C. It can accommodate around 42×T310-10A Cryovials®.
Documents
SIMPT314-581B_TDS_EN
Datasheet
Specifications
- Compartments:5×5
- For:1 - 2 ml cryotubes
- W×D×H ext.:76×76×52 mm
- Colour:Blue
- Seq:01
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



