Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Automatic burettes, Schilling pattern, Schellbach stripe, LaboPlast®

Automatic burettes, Schilling pattern, Schellbach stripe, LaboPlast®

25 ml, 0,1 ml, 0,045 ± ml
Catalog # BURK9695-1025
Supplier:   BURKLE
Automatic burettes, Schilling pattern, Schellbach stripe, LaboPlast®
Catalog # BURK9695-1025
Supplier:  BURKLE
Automatic burettes, Schilling pattern, Schellbach stripe, LaboPlast®
Automatic burettes, Schilling pattern, Schellbach stripe, LaboPlast®

25 ml, 0,1 ml, 0,045 ± ml

Price
SFr. 89.80
Log in for availability
1 * 1 ST
Product Details & Documents

Borosilicate glass 3.3, class B.

  • Adjusted for Ex
  • Blue ring graduations, Schellbach stripe
  • Precise dosing using the press button, exact fine titration with the micro-screw and precise discharge jet

Graduation according to Category B (Tolerances according to DIN EN ISO 385).

Certifications: Graduation according to Category B (Tolerances according to DIN EN ISO 385).

Specifications
  • Capacity:
    25 ml
  • Division:
    0,1 ml
  • Tolerance:
    0,045 ± ml
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Spare nozzle, PP
    Spare nozzle, PP
    BURK9695-0040
    Log in for availability
    1 * 1 ST - 3.70 SFr.

Product Information

  • Catalog #
    Availability
    Price
  • Cap without feed tube for 1000 ml bottle
    Cap without feed tube for 1000 ml bottle
    BURK9695-0528
    Log in for availability
    1 * 1 ST - 2.30 SFr.