Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Spinner flasks, adjustable hanging bar

Spinner flasks, adjustable hanging bar

500 ml, Centre neck 100 mm, side arm 45 mm, 110×185 mm
Catalog # BELC1967-00500
Marketsource
Supplier:   BELLCO GLASS
Spinner flasks, adjustable hanging bar
Catalog # BELC1967-00500
Supplier:  BELLCO GLASS
Marketsource
Spinner flasks, adjustable hanging bar
Spinner flasks, adjustable hanging bar

500 ml, Centre neck 100 mm, side arm 45 mm, 110×185 mm

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

Spinner flasks, made of borosilicate glass,with PTFE impeller assembly.

  • Height adjustable impeller
  • Impeller assembly rides on glass bearing for friction free operation
  • Flat bottom

The hanging bar spinner flasks have black phenolic rubber-lined central and sidearm caps for 25 and 50 ml flasks.

Specifications
  • Ø×H:
    110×185 mm
  • Capacity:
    500 ml
  • Seq:
    04
  • Neck:
    Centre neck 100 mm, side arm 45 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Glass impeller shaft, for 1000 ml flasks
    Glass impeller shaft, for 1000 ml flasks
    BELC1969-71000
    Log in for availability
    1 * 1 ST - SFr. 6.67

Product Information

  • Catalog #
    Availability
    Price
  • Cap assembly, for 500 - 3000 ml flasks, consists of screw cap, liner and compression fitting
    Cap assembly, for 500 - 3000 ml flasks, consists of screw cap, liner and compression fitting
    BELC1965-90100
    Log in for availability
    1 * 1 ST - SFr. 84.54

Product Information

  • Catalog #
    Availability
    Price
  • Glass impeller shaft, for 3000 ml flasks
    Glass impeller shaft, for 3000 ml flasks
    BELC1969-73000
    Log in for availability
    1 * 1 ST - SFr. 10.78

Product Information

  • Catalog #
    Availability
    Price
  • Cap assembly, for 100 - 500 ml flasks, consists of screw cap, liner and compression fitting
    Cap assembly, for 100 - 500 ml flasks, consists of screw cap, liner and compression fitting
    BELC1965-90070
    Log in for availability
    1 * 1 ST - SFr. 83.66

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.