Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Jars, with screw cap

Jars, with screw cap

35 ml, 38 mm, 48 mm, White
Catalog # SEMA3715
Supplier:   SEMADENI
Jars, with screw cap
Catalog # SEMA3715
Supplier:  SEMADENI
Jars, with screw cap
Jars, with screw cap

35 ml, 38 mm, 48 mm, White

Price
SFr. 33.70
Log in for availability
1 * 100 ST
Product Details & Documents

PP, white.

  • Good chemical resistance
  • Good temperature resistance

Ideal for collecting, storing and transporting samples.

Specifications
  • Ext.Ø:
    38 mm
  • Capacity:
    35 ml
  • Colour:
    White
  • Height:
    48 mm
  • Seq:
    03