Density hydrometers, L50
L50, 0,700 - 0,750 g/cm³, 0,0005 g/cm³, 335 mm
Catalog # AMARH806204/WC
Supplier: Amarell
Jump to:
Product Details & Documents
Density hydrometers designed with or without verification certificate.
Specifications
- Length:335 mm
- Seq:01
- Division:0,0005 g/cm³
- Model:L50
- Range:0,700 - 0,750 g/cm³



