Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Kettle brushes

Kettle brushes

Kettle brush, small, Polyester, 190 mm, 133 mm, Plastic
Catalog # MICRBRDB-41
Supplier:   MICRONOVA
Kettle brushes
Catalog # MICRBRDB-41
Supplier:  MICRONOVA
Kettle brushes
Kettle brushes

Kettle brush, small, Polyester, 190 mm, 133 mm, Plastic

Price
SFr. 158.00
Log in for availability
1 * 1 ST
Product Details & Documents

The kettle brush is an oblong-shaped brush with a flare head design and polyester bristles, that is well suited for an all-around, thorough cleaning of small tanks, carboys and other production equipment.

  • Lightweight, durable brush with optional fabric covers
  • Made from FDA approved, BPA-free base resins
  • FDA approved for indirect food contact
  • Features three ACME threaded handle attachments, one at 90° and two angled on either side
  • Optional covers and handles sold separately
  • Autoclavable, with base down

Attaches to Micronova's STA series, fixed and extendible length handles to reach the bottom of large process tanks and kettles.

Specifications
  • Bristle material:
    Polyester
  • Handle material:
    Plastic
  • Description:
    Kettle brush, small
  • Seq:
    03
  • Brush head length:
    190 mm
  • Brush head width:
    133 mm