Storage Boxes
25 (5×5), Pink, 15 ml (Ø 17 mm)
Katalognr. KOEH2-1919
Anbieter: KOEHLER TECHNISCHE PRODUKTEN
Direkt zu
Product Details & Documents
Box in bright colours made of PP for cell culture tubes of 15 or 50 ml (Falcon). Two grids guarantee a safe stand of the tubes in the upper as well as the lower area.
- Clear lid is providing the correct view
- Temperature resistant from −80 °C up to +121 °C
- Autoclavable
Technische Daten
- For tubes:15 ml (Ø 17 mm)
- No. of Holes:25 (5×5)
- Colour:Pink
- Seq:03



