Storage Boxes
9 (3×3), Orange, 50 ml (Ø 30 mm)
Catalog # KOEH2-1909
Supplier: KOEHLER TECHNISCHE PRODUKTEN
Jump to:
Product Details & Documents
Box in bright colours made of PP for cell culture tubes of 15 or 50 ml (Falcon). Two grids guarantee a safe stand of the tubes in the upper as well as the lower area.
- Clear lid is providing the correct view
- Temperature resistant from −80 °C up to +121 °C
- Autoclavable
Specifications
- For tubes:50 ml (Ø 30 mm)
- No. of Holes:9 (3×3)
- Colour:Orange
- Seq:12
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



