Storage Boxes
9 (3×3), Blue, 50 ml (Ø 30 mm)
Katalognr. KOEH2-1908
Anbieter: KOEHLER TECHNISCHE PRODUKTEN
Direkt zu
Product Details & Documents
Box in bright colours made of PP for cell culture tubes of 15 or 50 ml (Falcon). Two grids guarantee a safe stand of the tubes in the upper as well as the lower area.
- Clear lid is providing the correct view
- Temperature resistant from −80 °C up to +121 °C
- Autoclavable
Technische Daten
- For tubes:50 ml (Ø 30 mm)
- No. of Holes:9 (3×3)
- Colour:Blue
- Seq:11



