Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Electrical sandbaths, LHG

4000 W, 440×590 mm, ST 92-400*
Catalog # GESTST92-400
Supplier:   GESTIGKEIT HARRY
Electrical sandbaths, LHG
Catalog # GESTST92-400
Supplier:  GESTIGKEIT HARRY
Electrical sandbaths, LHG
Electrical sandbaths, LHG

4000 W, 440×590 mm, ST 92-400*

Price
SFr. 2’320.00
Log in for availability
1 * 1 ST
Product Details & Documents

Aluminium alloy plate, stainless steel housing with variable temperature control.

  • Robust construction for continuous performance
  • Even temperature is guaranteed over the entire heating surface

Sealed stainless steel frame with a usable height of 50 mm. The sand lays directly in contact with the hotplate. Four adjustable feet ensure extra stability.

Caution: With thermostatic regulator.

Specifications
  • Heating capacity:
    4000 W
  • Seq:
    013
  • Plate size:
    440×590 mm
  • Type:
    ST 92-400*
  • Cat. No.:
    GESTST92-400
  • Model:
    ST 92-400
  • W×D×H:
    442×592×220 mm
  • Temperature range:
    50…300 °C
  • Bath W×D×H:
    440×590×50 mm
  • Power:
    4000 W
  • Weight:
    28 kg
Accessories

Product Information

  • Catalog #
    Heating capacity
    Plate size
    Availability
    Price
  • Sand bath filling, fire-dried quartz sand, grain size 0,1 - 0,4 mm
    Sand bath filling, fire-dried quartz sand, grain size 0,1 - 0,4 mm
    453-2232
    4000 W
    440×590 mm
    Log in for availability
    1 * 4 kg - SFr. 19.10

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.