Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Digital handheld refractometers

Digital handheld refractometers

DR201-95, 0 − 95 °Bx ; 1,3330 − 1,5318 nD, 0,1 °Bx ; 0,0001 nD
Catalog # KRUEDR201-95
Supplier:   A.KRÜSS Optronic
Digital handheld refractometers
Catalog # KRUEDR201-95
Supplier:  A.KRÜSS Optronic
Digital handheld refractometers
Digital handheld refractometers

DR201-95, 0 − 95 °Bx ; 1,3330 − 1,5318 nD, 0,1 °Bx ; 0,0001 nD

Price
SFr. 628.00
Log in for availability
1 * 1 ST
Product Details & Documents

These apparatuses are designed to determine mixing ratios, quality and quantity inspections, in the following fields of applications.

  • Pulp and paper industries
  • Food and beverage industries including sugar and sweeteners
  • Textiles industry
  • Pharmaceutical and chemical industries
  • Petrochemical industry
  • Metal working industry
  • Wastewater management

Documents

Specifications
  • Model:
    DR201-95
  • Range:
    0 − 95 °Bx ; 1,3330 − 1,5318 nD
  • Resolution:
    0,1 °Bx ; 0,0001 nD
  • Cat. No.:
    KRUEDR201-95
  • Accuracy:
    ±0,5 °C ; ±0,2 °Brix ; ±0,0003 nD
  • Temperature precision:
    ±0,5
  • W×D×H:
    130×80×40 mm
  • Electrical:
    1,5 V battery
  • Weight:
    200 g