Bottles, narrow or wide neck, square or rectangular, with thread
100 ml, 40 mm, 43,7×55,4×73,9 mm
Catalog # RIXI2-V0-0100-40
Supplier: BERLIN PACKAGING RIXIUS GMBH
Bottles, narrow or wide neck, square or rectangular, with thread
Catalog # RIXI2-V0-0100-40
Supplier: BERLIN PACKAGING RIXIUS GMBH
Jump to:
Product Details & Documents
HDPE, natural.
- Rigid and shatter-proof
- Resistant to water, aqueous solutions and most chemicals
- Excellent water vapour resistance
- Ribbed sides for secure grip
Square or rectangular bottles with large filling opening for packaging and storage of liquids, powders and granulates.
Ordering information: Screw caps must be ordered seperately.
Documents
RIXI2-E0-1000-40_TDS_EN
Datasheet
Specifications
- Capacity:100 ml
- Seq:10
- W×D×H:43,7×55,4×73,9 mm
- Neck I-Ø:40 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



