Order Entry
Switzerland
Orders LinkContactUsLinkComponent
pH Electrodes, SenTix®

pH Electrodes, SenTix®

SenTix® Ag combination electrode (special ORP electrode for argentometry), SenTix® Ag, -, –5...+100 °C, Glass, 2 mol/l KNO3 + 0,001 mol/l KCl, 12×120 mm, S7**, Laboratory/Argentometry
Catalog # 662-2266
Supplier:   WTW
pH Electrodes, SenTix®
Catalog # 662-2266
Supplier:  WTW
pH Electrodes, SenTix®
pH Electrodes, SenTix®

SenTix® Ag combination electrode (special ORP electrode for argentometry), SenTix® Ag, -, –5...+100 °C, Glass, 2 mol/l KNO3 + 0,001 mol/l KCl, 12×120 mm, S7**, Laboratory/Argentometry

Price
SFr. 464.00
Log in for availability
1 * 1 ST
Product Details & Documents

These proven and tested pH electrodes are easy to use and offer high quality and precision.

  • Electrodes with gel electrolyte and a plastic body are robust and shock-proof, the membrane glass is safeguarded by a protective shield
  • Electrodes with liquid electrolyte: Capillary-effect of the platinum wire guarantees constant outflow and prevents contamination by precipitates or even dirt
  • SenTix® HW and HWS electrodes: Electrolyte flow speed can be adjusted for optimal use

Optimised membrane glass guarantees quick measurement even at low temperatures. The easy to use fill-hole cover prevents electrolyte from leaking out during storage.

* with integrated temperature probe (NTC 30 KOhm).

Specifications
  • Connection:
    S7**
  • Ø×L:
    12×120 mm
  • For:
    Laboratory/Argentometry
  • Type:
    SenTix® Ag
  • Description:
    SenTix® Ag combination electrode (special ORP electrode for argentometry)
  • Material:
    Glass
  • Seq:
    40
  • Electrolyte:
    2 mol/l KNO3 + 0,001 mol/l KCl
  • Temp.:
    –5...+100 °C
  • pH:
    -
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Cable, 3 m, with S7/DIN plug
    Cable, 3 m, with S7/DIN plug
    662-1326
    Log in for availability
    1 * 1 ST - 117.00 SFr.

Product Information

  • Catalog #
    Availability
    Price
  • Cable, 1 m, with S7/BNC plug
    Cable, 1 m, with S7/BNC plug
    662-1327
    Log in for availability
    1 * 1 ST - 84.10 SFr.

Product Information

  • Catalog #
    Availability
    Price
  • Cable, 1 m, with S7/DIN plug
    Cable, 1 m, with S7/DIN plug
    662-1425
    Log in for availability
    1 * 1 ST - 78.40 SFr.

Product Information

  • Catalog #
    Availability
    Price
  • Electrolyte with 2 mol/L KNO₃ and 0,001 mol/L KCl for combined ORP electrode with silver electrode
    Electrolyte with 2 mol/L KNO₃ and 0,001 mol/L KCl for combined ORP electrode with silver electrode
    WTWA109735
    Log in for availability
    1 * 250 mL - 75.60 SFr.

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.