Order Entry
Switzerland
Orders LinkContactUsLinkComponent
pH Electrodes, SenTix®

pH Electrodes, SenTix®

pH electrode SenTix® MIC-B, SenTix® MIC-B, 0 - 14, –5...+100 °C, Glass, KCl 3 mol/l, without Ag+, 3×96 mm, BNC, fixed 1-m cable, Small samples
Codice catalogo 662-1872
Nome del fornitore:   WTW
pH Electrodes, SenTix®
Codice catalogo 662-1872
Nome del fornitore:  WTW
pH Electrodes, SenTix®
pH Electrodes, SenTix®

pH electrode SenTix® MIC-B, SenTix® MIC-B, 0 - 14, –5...+100 °C, Glass, KCl 3 mol/l, without Ag+, 3×96 mm, BNC, fixed 1-m cable, Small samples

Price
SFr. 632.00
Log in per disponibilità
1 * 1 ST
Product Details & Documents

These proven and tested pH electrodes are easy to use and offer high quality and precision.

  • Electrodes with gel electrolyte and a plastic body are robust and shock-proof, the membrane glass is safeguarded by a protective shield
  • Electrodes with liquid electrolyte: Capillary-effect of the platinum wire guarantees constant outflow and prevents contamination by precipitates or even dirt
  • SenTix® HW and HWS electrodes: Electrolyte flow speed can be adjusted for optimal use

Optimised membrane glass guarantees quick measurement even at low temperatures. The easy to use fill-hole cover prevents electrolyte from leaking out during storage.

* with integrated temperature probe (NTC 30 KOhm).

Specifiche
  • Connection:
    BNC, fixed 1-m cable
  • Ø×L:
    3×96 mm
  • For:
    Small samples
  • Type:
    SenTix® MIC-B
  • Description:
    pH electrode SenTix® MIC-B
  • Material:
    Glass
  • Seq:
    39
  • Electrolyte:
    KCl 3 mol/l, without Ag+
  • Temp.:
    –5...+100 °C
  • pH:
    0 - 14
Accessories

Informazioni sul prodotto

  • Codice catalogo
    Description
    Disponibilità
    Price
  • 662-1326
    Cable, 3 m, with S7/DIN plug
    Log in per disponibilità
    1 * 1 ST - SFr. 117.00

Informazioni sul prodotto

  • Codice catalogo
    Description
    Disponibilità
    Price
  • 662-1327
    Cable, 1 m, with S7/BNC plug
    Log in per disponibilità
    1 * 1 ST - SFr. 84.10

Informazioni sul prodotto

  • Codice catalogo
    Description
    Disponibilità
    Price
  • 662-1425
    Cable, 1 m, with S7/DIN plug
    Log in per disponibilità
    1 * 1 ST - SFr. 78.40

Informazioni sul prodotto

  • Codice catalogo
    Description
    Disponibilità
    Price
  • WTWA109735
    Electrolyte with 2 mol/L KNO₃ and 0,001 mol/L KCl for combined ORP electrode with silver electrode
    Log in per disponibilità
    1 * 250 mL - SFr. 75.60