Test fluids for viscometers
S30000* (silicone oil), ~30000, 500 mL
Supplier: HAAKE
Jump to:
Product Details & Documents
Test and certificated fluids for viscometery - mesurement temperature at 20 °C unless indicated.
Attention: * Measurement temperature 25 °C
Dokumente
Specifications
Specifications
- Pk:500 mL
- Type:S30000* (silicone oil)
- Viscosity:~30000



