Drum funnels
260 mm, PP, 23 mm
Codice catalogo BURK9602-0250
Nome del fornitore: BURKLE
Vai a
Product Details & Documents
Made of PP, translucent.
- Very good chemical resistance
- Very good temperature resistance
- Quick and easy to clean
For filling containers with large quantities of liquid or powdered substances quickly.
Specifiche
- Funnel O-Ø:260 mm
- Material:PP
- Seq:02
- Stem O-Ø:23 mm



