Sample vials, trident vials
Tall, 10,50 ml, 17×67 mm, No
MURRT101/V4
: MURRAY S
Vials made from neutral glass with PP screw cap. Designed for a wide variety of uses in the laboratory, production, more.
- Robust and economical, will withstand moderate temperature change
- Screw cap with foil coated insert for a better seal
- Easy handling
: For production related reasons, the number of vials per box may vary.
- Cap included:No
- Ø×H:17×67 mm
- Capacity:10,50 ml
- Description:Tall
- Seq:14



