Groundwater sampling capsules
Product Details & Documents
These ready to use, disposable groundwater sampling capsules are used for lowest detectable level (LDL) analyses for 67 metals and 2 anions. The housing materials and low-extractable filter minimise background during sample analysis.
Available with three different pore sizes for a variety of water conditions such as 5,0 µm for high particulates, 1,0 µm for normal particulates and 0,45 µm for relatively clean water. It has four times more filter area than 142 mm disc filters for faster flow rates and higher throughput.
Specifications
- Filtration area:600 cm²
- Pore size:0,45 µm
- Cat. No.:MILFGWSC04510
- Inlet/outlet:3,1 mm NPTM, with stepped hose adapter up to 9,5 mm I.Ø tubing
- Max. pressure:4,1 bar
- Water flow rate:3,8 l/min (0,7 bar)
- Ø×L:76×102 mm
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



