Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Semi-solid samplers, MaxiCorer

Semi-solid samplers, MaxiCorer

Semi-solid sampler, Stainless steel 316, 300 mm, 200 mm, 25 mm
Catalog # SAMP7010A-01
Supplier:   Sampling Systems
Semi-solid samplers, MaxiCorer
Catalog # SAMP7010A-01
Supplier:  Sampling Systems
Semi-solid samplers, MaxiCorer
Semi-solid samplers, MaxiCorer

Semi-solid sampler, Stainless steel 316, 300 mm, 200 mm, 25 mm

Price
SFr. 158.00
Log in for availability
1 * 1 ST
Product Details & Documents

The MaxiCorer can be used for sampling or dispensing small quantities of products. This designed for powders and granules, as well as for semi-solids such as cheese and thick grease in production, quality control or laboratories.

  • Fast and efficent core sampler
  • Long and curved blade construction
  • Hygienic design that can be easily cleaned
Specifications
  • Ø:
    25 mm
  • Immersion depth:
    200 mm
  • Description:
    Semi-solid sampler
  • Length:
    300 mm
  • Material:
    Stainless steel 316
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.