Stirrer with paddles
29/32, 90* mm, 10 mm, 520 mm
Catalog # LENZ06308009
Supplier: Lenz Laborglas
Jump to:
Product Details & Documents
DURAN®, borosilicate glass shaft, PFTE paddles with ground and polished shaft.
Caution: * stirring Ø when blades extended
Specifications
- NS:29/32
- Seq:05
- Shaft Ø:10 mm
- Shaft length:520 mm
- Stirrer Ø:90* mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



