Sedimentation cones, Imhoff type
Imhoff cones, scale up to 100 ml, ring mark at 1000 ml, without stopcock
Catalog # LENZ05670001
Supplier: Lenz Laborglas
Jump to:
Product Details & Documents
Made of borosilicate glass 3.3.
- White graduations
- With or without stopcock
- Excellent chemical and temperature resistance
Documents
BSE TSE Glass Columns
BSE/TSE Certificates
Specifications
- Type:without stopcock
- Description:Imhoff cones, scale up to 100 ml, ring mark at 1000 ml
- Cat. No.:LENZ05670001
- Graduation:0 - 2 ml
- Division:0,1 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



