Test tubes with screw cap
25 ml, 92,4 mm, 25 mm, Sterile
Nome del fornitore: KARTELL
Vai a
Product Details & Documents
PS, clear, with PE screw cap.
- Good thermal resistance
- Good chemical resistance
Tubes have a round bottom and a freestanding skirt. Sterile tubes are available individually wrapped. The 30 ml individual tubes have a self-adhesive label for marking.
Documents
Specifiche
- Ext.Ø:25 mm
- Sterility:Sterile
- Capacity:25 ml
- Length:92,4 mm



