Pasteur pipettes
3 ml, 154 mm, 0,50 ml, +, Individually wrapped
Supplier: KARTELL
Jump to:
Product Details & Documents
PE, disposable, sterile or non sterile.
- Disposable PE pipettes with bulb and graduations
- The slender tip guarantees precision transfer of the sample
- Non sterile pipettes are available in multi-packs; sterile pipettes are individually wrapped
: *Capillary
Specifications
- Packed:Individually wrapped
- Sterile:+
- Capacity:3 ml
- Length:154 mm
- Seq:3
- Graduation:0,50 ml



