Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Screw top vials

Screw top vials

Vials, 7,00 ml, 17×60 mm, Amber, No, 15-425
  SIAL27072-U
 :   Merck
Screw top vials
  SIAL27072-U
 :  Merck
Screw top vials

Vials, 7,00 ml, 17×60 mm, Amber, No, 15-425

 
SFr. 133.00
   
1 * 100 ST
This product has been blocked by your organization. Please contact your purchasing department for more information
 
 
  • Cap included:
    No
  • Cap Size:
    15-425
  • Ø×H:
    17×60 mm
  • Capacity:
    7,00 ml
  • Colour:
    Amber
  • Description:
    Vials
  • Seq:
    27