Sample Cups for Analysers
For Technicon®, Konelab® analysers, 1,5 ml, 24,7 mm, 13,9 mm
Catalog # KART2503
Supplier: KARTELL
Jump to:
Product Details & Documents
PS, transparent.
Attention: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Documents
Specifications
- Ext.Ø:13,9 mm
- Capacity:1,5 ml
- Description:For Technicon®, Konelab® analysers
- Height:24,7 mm
- Seq:04
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



