Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Counting chambers, Howard

Counting chambers, Howard

Counting chamber with double lines, 0,10 mm
Catalog # MARI0610940
Supplier:   MARIENFELD
Counting chambers, Howard
Catalog # MARI0610940
Supplier:  MARIENFELD
Counting chambers, Howard
Counting chambers, Howard

Counting chamber with double lines, 0,10 mm

Price
SFr. 322.00
Log in for availability
1 * 1 ST
Product Details & Documents

Counting chambers designed for the investigation of fruit juices.

Ø ring = 18 - 22 mm

Specifications
  • Depth of chamber:
    0,10 mm
  • Description:
    Counting chamber with double lines
Accessories

Product Information

  • Catalog #
    L×W
    Thickness
    Availability
    Price
  • Cover glass with blue mask – 5×5 wells of Ø 1,382 mm
    Cover glass with blue mask – 5×5 wells of Ø 1,382 mm
    MARI0334001
    33×33 mm
    1,0 mm
    Log in for availability
    1 * 1 ST - SFr. 337.00

Product Information

  • Catalog #
    L×W
    Thickness
    Availability
    Price
  • Cover glass with ground edges
    Cover glass with ground edges
    MARI0333001
    25×40 mm
    0,4 mm
    Log in for availability
    1 * 1 ST - SFr. 7.50

Product Information

  • Catalog #
    L×W
    Thickness
    Availability
    Price
  • Cover glass with metal mask - 5×5 wells of Ø = 1,382 mm
    Cover glass with metal mask - 5×5 wells of Ø = 1,382 mm
    MARI0334002
    25×40 mm
    0,4 mm
    Log in for availability
    1 * 1 ST - SFr. 256.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.