Density Hydrometers
1,420 - 1,480 g/ml, 0,001, 160 mm
Catalog # 614-0580
Supplier: GERING
Jump to:
Product Details & Documents
Density hydrometers with reference temperature of 20 °C.
Specifications
- Length:160 mm
- Seq:05
- Division:0,001
- Range:1,420 - 1,480 g/ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



