Dissolved oxygen probes
Dissolved oxygen probe InLab® 605, IP 67, Dissolved oxygen probe InLab® 605, IP 67, 0 - 200%, 0 - 20 mg/l, 0...+60 °C, PPS, BNC/RCA (Cinch), 10 m cable, 12×120 mm
Catalog # 664-1005
Supplier: Mettler - Toledo
Jump to:
Product Details & Documents
Documents
Mettler InLab® Sensors
Product Literature
Specifications
- Concentration:0 - 200%, 0 - 20 mg/l
- Connection:BNC/RCA (Cinch), 10 m cable
- Ø×L:12×120 mm
- Type:Dissolved oxygen probe InLab® 605, IP 67
- Description:Dissolved oxygen probe InLab® 605, IP 67
- Material:PPS
- Seq:02
- Temp.:0...+60 °C
Accessories
Product Information
- Catalog #AvailabilityPrice
- Electrolyte for InLab® 605 DO probe, one 25 ml bottleElectrolyte for InLab® 605 DO probe, one 25 ml bottleMETT51340294Log in for availability1 * 25 mL - SFr. 37.00
Product Information
- Catalog #AvailabilityPrice
- Membrane kit for InLab® 605 DO probe, incl. three membrane bodies and 25 ml of electrolyteMembrane kit for InLab® 605 DO probe, incl. three membrane bodies and 25 ml of electrolyte664-1006Log in for availability1 * 1 ST - SFr. 376.00
Product Information
- Catalog #AvailabilityPrice
- Calibration bottle for InLab® 605 DO probe
Product Information
- Catalog #AvailabilityPrice
- Sealing kit for InLab® 605 DO probe
Product Information
- Catalog #AvailabilityPrice
- Zero oxygen tablets, used for calibrationZero oxygen tablets, used for calibrationMETT51300140Log in for availability1 * 20 ST - SFr. 66.00
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



