Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Heating Cables, Moisture-Proof

Heating Cables, Moisture-Proof

Heating cable Ø 2,5 - 3,5 mm, 30 W, 1,1 m
Catalog # HORS020821
Supplier:   HORST
Heating Cables, Moisture-Proof
Catalog # HORS020821
Supplier:  HORST
Heating Cables, Moisture-Proof

Heating cable Ø 2,5 - 3,5 mm, 30 W, 1,1 m

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

Moisture-proof heating cable with small diameter.

  • Thin and very flexible
  • Electrically insulated with PTFE
  • Bending radius of 10 mm

It is covered with a metallic protective braid, which is connected to the protective earth conductor. 1,5 m PTFE connection cable.

Nominal voltage of 230 V and temperature of 250 °C, with copper, nickel plated jacket.

Specifications
  • Description:
    Heating cable Ø 2,5 - 3,5 mm, 30 W
  • Length:
    1,1 m
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.