Cleanroom tapes
Cleanroom tape, 25,4 mm
Catalog # 112-1186
Supplier: ULTRATAPE
Jump to:
Product Details & Documents
These tapes are made of polyolefin with acrylic adhesive.
- Ultra low outgassing
- Low sulfur, low halogen and low heavy metal
- Adhere lightly to plastics for easy removal
- Leaves no residue and particulates
Designed specifically for use inside semiconductor and critical environment cleanrooms. It contains extremely low leachable metals, eliminating the concern of contamination.
Length: 54,8 m
Colour: White
Specifications
- Width:25,4 mm
- Description:Cleanroom tape
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



