Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Flasks with flared rim, Nalgene®

Flasks with flared rim, Nalgene®

5,00 ml, Clear, Yes, 20 mm
Catalog # 215-1494
   Low Manufacturing Impact
Flasks with flared rim, Nalgene®
Catalog # 215-1494
   Low Manufacturing Impact
Flasks with flared rim, Nalgene®
Flasks with flared rim, Nalgene®

5,00 ml, Clear, Yes, 20 mm

Price
SFr. 1’160.00
Log in for availability
1 * 1.932 ST
Product Details & Documents

These flasks are made from clear PETG. Ideal for packaging, storing and shipping diagnostic serums, biological serums, veterinary pharmaceuticals and ophthalmic medicines. Manufactured and packaged in controlled environment HEPA-filtered work areas.

  • Sterilised to Sterility Assurance Level 10 6 Satisfies the requirements of USP class VI and USP 661 standards
  • With fitted rubber stoppers and flared caps, they are suitable for shipping by air (rubber stoppers and flared caps must be ordered separately)
  • Quality tested to ensure leakproof performance

Ordering information: The flasks are delivered packed in shrink-wrap plastic film modules, without stoppers or flared caps.

Specifications
  • Cap included:
    Yes
  • Cap Size:
    20 mm
  • Capacity:
    5,00 ml
  • Colour:
    Clear
  • Cat. No.:
    215-1494
  • Environmental certification:
    NAR Certificate of Retirement
  • Environmentally Preferable:
    Low Manufacturing Impact
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.