Container, with screw cap
2000 ml, 253 mm, Natural, 67,8 mm, Black, screwed, individually
wrapped
wrapped
Catalog # DELT407008OBT
Supplier: DELTALAB
Jump to:
Product Details & Documents
Rectangular containers and caps made of HDPE, ideal for 24 hour urine collection and other liquid samples.
- Translucent and moulded graduation in 50 ml increments up to 2 L
- Ergonomically designed for single-handed use with a lateral tap of 66 mm length
Models with white cap, have pharmaceutical grade liner, which eliminates the need of a plug, allows a better handling and provides a leakproof closure.
Delivery information: Individually wrapped models are supplied capped.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Documents
Certificates
Search by Lot NumberSpecifications
- Version:screwed, individually
wrapped - Capacity:2000 ml
- Colour:Natural
- Height:253 mm
- Cap colour:Black
- Neck I-Ø:67,8 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



