Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Multi-channel pipettes, electronic, variable volume, Transferpette® electronic

10 - 200 µl, 0,2 µl, ±0,8 %, ≤0,25 %, 2 - 200 / 5 - 300 / 2 - 20* / 5 - 100* / 5 - 200* µl, EU-adapter
  613-0610
 :   Brand
Multi-channel pipettes, electronic, variable volume, Transferpette® electronic
  613-0610
 :  Brand
Multi-channel pipettes, electronic, variable volume, Transferpette® electronic
Multi-channel pipettes, electronic, variable volume, Transferpette® electronic

10 - 200 µl, 0,2 µl, ±0,8 %, ≤0,25 %, 2 - 200 / 5 - 300 / 2 - 20* / 5 - 100* / 5 - 200* µl, EU-adapter

 
SFr. 1’220.00
   
1 * 1 ST
 

Transferpette® electronic pipettes combines the globally proven properties of mechanical piston operated air displacement pipettes by BRAND with the advantages of an electronic device.

  • The pipette shaft can be unscrewed and is entirely autoclavable (121 °C)
  • Five convenient programs: Pipetting, reverse pipetting, mixing, GEL-Electrophoresis and dispensing
  • Easy Calibration-Technique for making quick adjustments of the Transferpette® electronic, without tools

The Transferpette® electronic is intended for the pipetting of liquids within the following limitations: Temperature of both the instrument and solution should be between 15 °C to 40 °C (59 °F to 104 °F). Consult the manufacturer for use in temperatures outside of this range. Vapor pressure up to 500 mbar. Viscosity: 260 mPa s (260 cps).

 
  • Volume:
    10 - 200 µl
  • With:
    EU-adapter
  • Seq:
    19
  • Increment:
    0,2 µl
  • Accuracy:
    ±0,8 %
  • Imprecision:
    ≤0,25 %
  • Recommended tips:
    2 - 200 / 5 - 300 / 2 - 20* / 5 - 100* / 5 - 200* µl
Accessories

 

  •  
    Description
     
     
  • 613-4226
    Charging stand for 3 Transferpette® electronic up to 1000 µl, with EU plug
       
    1 * 1 ST - 257.00 SFr.

 

  •  
    Description
     
     
  • 613-6937
    Individual stand for one Transferpette® electronic or -8/-12 electronic pipette, black/white
       
    1 * 1 ST - 99.80 SFr.

 

  •  
    Description
     
     
  • 613-6938
    Shelf/rack mount for one Transferpette® electronic or -8/-12 electronic pipette
       
    1 * 1 ST - 20.20 SFr.

 

  •  
    Description
     
     
  • 613-1684
    Filter for Transferpette® S/Transferpette® electronic (0,5 - 5 ml)
       
    1 * 25 ST - 8.00 SFr.

 

  •  
    Description
     
     
  • BRND703343
    Piston seal for Transferpette® electronic, 5 - 50 µl, multi-channel
       
    1 * 3 ST - 8.90 SFr.

 

  •  
    Description
     
     
  • BRND703346
    Piston seal for Transferpette® S and Transferpette® electronic, 30 - 300 µl, multi channel
       
    1 * 3 ST - 8.90 SFr.

 

  •  
    Description
     
     
  • BRND703341
    Piston seal for Transferpette® electronic, 1 - 20 µl, multi-channel
       
    1 * 3 ST - 8.80 SFr.

 

  •  
    Description
     
     
  • BRND703345
    Piston seal for Transferpette® S and Transferpette® electronic, 20 - 200 µl, multi channel
       
    1 * 3 ST - 8.80 SFr.

 

  •  
    Description
     
     
  • BRND703380
    O-ring for Transferpette® S + Transferpette® electronic, 0,5 - 10 and 1 - 20 µl, multi channel
       
    1 * 24 ST - 32.50 SFr.

 

  •  
    Description
     
     
  • BRND703344
    Piston seal for Transferpette® S and Transferpette® electronic, 10 - 100 µl, multi channel
       
    1 * 3 ST - 8.80 SFr.

 

  •  
    Description
     
     
  • BRND705618
    O-ring for Transferpette® S + Transferpette® electronic, 5 - 50, 10 - 100, 20 - 200 and 30 - 300 µl, multi channel
       
    1 * 24 ST - 30.80 SFr.

 

  •  
    Description
     
     
  • 613-7255
    Grease for pistons, for Transferpette® electronic -8/12, 50 - 1250 µl, approx. 1 g
       
    1 * 1 ST - 14.70 SFr.

 

  •  
    Description
     
     
  • 613-7258
    O-ring for Transferpette® electronic, 50 - 1250 µl, multi channel
       
    1 * 24 ST - 39.00 SFr.

 

  •  
    Description
     
     
  • 613-7259
    Piston shaft unit Transferpette® -8-12 electronic, 50 - 1250 µl
       
    1 * 1 ST - 51.40 SFr.

 

  •  
    Description
     
     
  • BRND703340
    Piston seal for Transferpette® S and Transferpette® electronic, 0,5 - 10 µl, multi channel
       
    1 * 3 ST - 8.80 SFr.

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.