Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Multi-channel pipettes, electronic, variable volume, Transferpette® electronic

Multi-channel pipettes, electronic, variable volume, Transferpette® electronic

0,5 - 10 µl, 0,01 µl, ±1,2 %, ≤0,8 %, 0,1 - 20 / 0,5 - 20 / 1 - 50 / 0,1 - 1* / 0,5 - 10* / 1 - 20* µl, EU-adapter
Catalog # 613-0608
Supplier:   Brand
Multi-channel pipettes, electronic, variable volume, Transferpette® electronic
Catalog # 613-0608
Supplier:  Brand
Multi-channel pipettes, electronic, variable volume, Transferpette® electronic
Multi-channel pipettes, electronic, variable volume, Transferpette® electronic

0,5 - 10 µl, 0,01 µl, ±1,2 %, ≤0,8 %, 0,1 - 20 / 0,5 - 20 / 1 - 50 / 0,1 - 1* / 0,5 - 10* / 1 - 20* µl, EU-adapter

Price
SFr. 1’220.00
Log in for availability
1 * 1 ST
Product Details & Documents

Transferpette® electronic pipettes combines the globally proven properties of mechanical piston operated air displacement pipettes by BRAND with the advantages of an electronic device.

  • The pipette shaft can be unscrewed and is entirely autoclavable (121 °C)
  • Five convenient programs: Pipetting, reverse pipetting, mixing, GEL-Electrophoresis and dispensing
  • Easy Calibration-Technique for making quick adjustments of the Transferpette® electronic, without tools

The Transferpette® electronic is intended for the pipetting of liquids within the following limitations: Temperature of both the instrument and solution should be between 15 °C to 40 °C (59 °F to 104 °F). Consult the manufacturer for use in temperatures outside of this range. Vapor pressure up to 500 mbar. Viscosity: 260 mPa s (260 cps).

Specifications
  • Volume:
    0,5 - 10 µl
  • With:
    EU-adapter
  • Seq:
    13
  • Increment:
    0,01 µl
  • Accuracy:
    ±1,2 %
  • Imprecision:
    ≤0,8 %
  • Recommended tips:
    0,1 - 20 / 0,5 - 20 / 1 - 50 / 0,1 - 1* / 0,5 - 10* / 1 - 20* µl
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Charging stand for 3 Transferpette® electronic up to 1000 µl, with EU plug
    Charging stand for 3 Transferpette® electronic up to 1000 µl, with EU plug
    613-4226
    Log in for availability
    1 * 1 ST - SFr. 257.00

Product Information

  • Catalog #
    Availability
    Price
  • Individual stand for one Transferpette® electronic or -8/-12 electronic pipette, black/white
    Individual stand for one Transferpette® electronic or -8/-12 electronic pipette, black/white
    613-6937
    Log in for availability
    1 * 1 ST - SFr. 99.80

Product Information

  • Catalog #
    Availability
    Price
  • Shelf/rack mount for one Transferpette® electronic or -8/-12 electronic pipette
    Shelf/rack mount for one Transferpette® electronic or -8/-12 electronic pipette
    613-6938
    Log in for availability
    1 * 1 ST - SFr. 20.20

Product Information

  • Catalog #
    Availability
    Price
  • Filter for Transferpette® S/Transferpette® electronic (0,5 - 5 ml)
    Filter for Transferpette® S/Transferpette® electronic (0,5 - 5 ml)
    613-1684
    Log in for availability
    1 * 25 ST - SFr. 8.00

Product Information

  • Catalog #
    Availability
    Price
  • Piston seal for Transferpette® electronic, 5 - 50 µl, multi-channel
    Piston seal for Transferpette® electronic, 5 - 50 µl, multi-channel
    BRND703343
    Log in for availability
    1 * 3 ST - SFr. 8.90

Product Information

  • Catalog #
    Availability
    Price
  • Piston seal for Transferpette® S and Transferpette® electronic, 30 - 300 µl, multi channel
    Piston seal for Transferpette® S and Transferpette® electronic, 30 - 300 µl, multi channel
    BRND703346
    Log in for availability
    1 * 3 ST - SFr. 8.90

Product Information

  • Catalog #
    Availability
    Price
  • Piston seal for Transferpette® electronic, 1 - 20 µl, multi-channel
    Piston seal for Transferpette® electronic, 1 - 20 µl, multi-channel
    BRND703341
    Log in for availability
    1 * 3 ST - SFr. 8.80

Product Information

  • Catalog #
    Availability
    Price
  • Piston seal for Transferpette® S and Transferpette® electronic, 20 - 200 µl, multi channel
    Piston seal for Transferpette® S and Transferpette® electronic, 20 - 200 µl, multi channel
    BRND703345
    Log in for availability
    1 * 3 ST - SFr. 8.80

Product Information

  • Catalog #
    Availability
    Price
  • O-ring for Transferpette® S + Transferpette® electronic, 0,5 - 10 and 1 - 20 µl, multi channel
    O-ring for Transferpette® S + Transferpette® electronic, 0,5 - 10 and 1 - 20 µl, multi channel
    BRND703380
    Log in for availability
    1 * 24 ST - SFr. 32.50

Product Information

  • Catalog #
    Availability
    Price
  • Piston seal for Transferpette® S and Transferpette® electronic, 10 - 100 µl, multi channel
    Piston seal for Transferpette® S and Transferpette® electronic, 10 - 100 µl, multi channel
    BRND703344
    Log in for availability
    1 * 3 ST - SFr. 8.80

Product Information

  • Catalog #
    Availability
    Price
  • O-ring for Transferpette® S + Transferpette® electronic, 5 - 50, 10 - 100, 20 - 200 and 30 - 300 µl, multi channel
    O-ring for Transferpette® S + Transferpette® electronic, 5 - 50, 10 - 100, 20 - 200 and 30 - 300 µl, multi channel
    BRND705618
    Log in for availability
    1 * 24 ST - SFr. 30.80

Product Information

  • Catalog #
    Availability
    Price
  • Grease for pistons, for Transferpette® electronic -8/12, 50 - 1250 µl, approx. 1 g
    Grease for pistons, for Transferpette® electronic -8/12, 50 - 1250 µl, approx. 1 g
    613-7255
    Log in for availability
    1 * 1 ST - SFr. 14.70

Product Information

  • Catalog #
    Availability
    Price
  • O-ring for Transferpette® electronic, 50 - 1250 µl, multi channel
    O-ring for Transferpette® electronic, 50 - 1250 µl, multi channel
    613-7258
    Log in for availability
    1 * 24 ST - SFr. 39.00

Product Information

  • Catalog #
    Availability
    Price
  • Piston shaft unit Transferpette® -8-12 electronic, 50 - 1250 µl
    Piston shaft unit Transferpette® -8-12 electronic, 50 - 1250 µl
    613-7259
    Log in for availability
    1 * 1 ST - SFr. 51.40

Product Information

  • Catalog #
    Availability
    Price
  • Piston seal for Transferpette® S and Transferpette® electronic, 0,5 - 10 µl, multi channel
    Piston seal for Transferpette® S and Transferpette® electronic, 0,5 - 10 µl, multi channel
    BRND703340
    Log in for availability
    1 * 3 ST - SFr. 8.80

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.