Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Solid phase extraction cartridges, Bond Elut™ Certify II

Solid phase extraction cartridges, Bond Elut™ Certify II

LRC cartridge, Certify II, 60 Å, 40 µm, 10 ml, 100 mg
Catalog # VARI12113063
Supplier:   VARIAN
Solid phase extraction cartridges, Bond Elut™ Certify II
Catalog # VARI12113063
Supplier:  VARIAN
Solid phase extraction cartridges, Bond Elut™ Certify II

LRC cartridge, Certify II, 60 Å, 40 µm, 10 ml, 100 mg

Price
Inquire For Price
Log in for availability
1 * 50 ST
Product Details & Documents

Bond Elut™ Certify II was developed specifically for the rapid and effective extraction of acidic drugs and metabolites from urine and other biological matrices. Certify II is a mixed-mode cartridge packed with non-polar C8 and strong anion exchange (SAX) sorbent. It has been optimised for acidic drugs such as 11-nor-delta-9-tetrahydrocannibinol-carboxylic acid, salicylic acid, ibuprofen, acetaminophen and other compounds that possess both non-polar and anionic characteristics.

  • Ideal for non-polar and anionic compounds
  • Optimised for acidic drug analysis
  • Bimodal, non-polar and strong anion exchange
Specifications
  • Particle Size:
    40 µm
  • Pore size:
    60 Å
  • Capacity:
    10 ml
  • Description:
    LRC cartridge
  • Seq:
    02
  • Bed weight:
    100 mg
  • Phase:
    Certify II
  • Carbon load:
    8,6%
  • Cat. No.:
    VARI12113063
  • Endcapped:
    No
  • Surface area:
    500 m²/g
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.