Solid phase extraction cartridges, Bond Elut™ PRS
LRC cartridge, PRS, 60 Å, 40 µm, 10 ml, 100 mg
Katalognr. VARI12113012
Anbieter: VARIAN
Direkt zu
Product Details & Documents
Bond Elut™ PRS is a strong cation exchange sorbent that is also relatively high in polarity. With no appreciable degree of hydrophobicity, in non-polar solvents, PRS is capable of polar and hydrogen bonding interactions. Due to the very low pKa of PRS, a high ionic strength eluent must be used, and so the use of PRS is recommended for weaker cationic species such as pyridinium compounds.
- Capable of polar and hydrogen bonding interactions
- No appreciable non-polar interactions
- Unique selectivity properties
Technische Daten
- Particle Size:40 µm
- Pore size:60 Å
- Capacity:10 ml
- Description:LRC cartridge
- Seq:01
- Bed weight:100 mg
- Phase:PRS
- Carbon load:1,7%
- Cat. No.:VARI12113012
- Endcapped:No
- Surface area:500 m²/g
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



