High efficiency GC columns
VF-1ms, 0,60 µm, 0,15 mm, 40 m
VARICP9033
: VARIAN
High efficiency 0,15 and 0,18 mm Int.Ø columns are a simple and cost effective way to increase sample throughput with existing GC or GC/MS instruments.
- Increase sample throughput and productivity while maintaining resolution
- Reduce carrier gas usage and cost per analysis
- Operates with He or H₂ carrier gas
- Available in more than 20 stationary phases
This leading-edge column technology is ideal for applications that require faster run times, such as high-throughput screening, fast process monitoring, and fast method development. Agilent High Efficiency GC columns can reduce sample run time by 50% or more without compromising resolution.
- Film thickness:0,60 µm
- Ø int.:0,15 mm
- Length:40 m
- Seq:08
- Phase:VF-1ms



