Solid phase extraction cartridges, Bond Elut™ PRS
Straight barrel cartridge, PRS, 60 Å, 40 µm, 6 ml, 1 g
VARI12256010
: VARIAN
Bond Elut™ PRS is a strong cation exchange sorbent that is also relatively high in polarity. With no appreciable degree of hydrophobicity, in non-polar solvents, PRS is capable of polar and hydrogen bonding interactions. Due to the very low pKa of PRS, a high ionic strength eluent must be used, and so the use of PRS is recommended for weaker cationic species such as pyridinium compounds.
- Capable of polar and hydrogen bonding interactions
- No appreciable non-polar interactions
- Unique selectivity properties
- Particle Size:40 µm
- Pore size:60 Å
- Capacity:6 ml
- Description:Straight barrel cartridge
- Seq:07
- Bed weight:1 g
- Phase:PRS
- Carbon load:1,7%
- Cat. No.:VARI12256010
- Endcapped:No
- Surface area:500 m²/g
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



