Solid phase extraction cartridges, Bond Elut™ Focus
Straight barrel cartridge, Focus, 120 Å, 44 µm, 3 ml, 20 mg
Codice catalogo VARIA5306021
Nome del fornitore: VARIAN
Solid phase extraction cartridges, Bond Elut™ Focus
Codice catalogo VARIA5306021
Nome del fornitore: VARIAN
Vai a
Product Details & Documents
Bond Elut™ Focus solid phase extraction cartridges with enhanced polar recovery. Features a unique amide functionalised polar-enhanced sorbent technology that delivers outstanding retention for polar and non-polar analytes.
- Simple, universal method reduces method validation times
- 'Power Rinse' delivers cleaner extracts, improving sensitivity
- Hydrogen bond donor capability increases retention of basic analytes
Rigorous washes using 10 to 20% ACN and MeOH can be used to aggressively remove endogenous matrix interferences. For very polar analytes that are held by strictly polar interactions.
Specifiche
- Particle Size:44 µm
- Pore size:120 Å
- Capacity:3 ml
- Description:Straight barrel cartridge
- Bed weight:20 mg
- Phase:Focus
Accessories
Informazioni sul prodotto
- Codice catalogoDescriptionFillingDisponibilitàPrice
Consigli
I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".
Altrimenti riceverai suggerimenti generici..



