Stirring rods
Stirring rods, glass, with fused ends, Glass, 4 mm, 200 mm
Catalog # 441-0341
Supplier: GLASWARENFABRIK KARL HECHT
Jump to:
Product Details & Documents
AR-Glas®. With fused ends.
Specifications
- Ø:4 mm
- Description:Stirring rods, glass, with fused ends
- Length:200 mm
- Material:Glass
- Seq:015



