Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Container, with screw cap

250 ml, 104 mm, 50 mm, Natural
Catalog # HUEN915200
Supplier:   hünersdorff GmbH
Container, with screw cap
Catalog # HUEN915200
Supplier:  hünersdorff GmbH
Container, with screw cap
Container, with screw cap

250 ml, 104 mm, 50 mm, Natural

Price
5.90 SFr.
Log in for availability
1 * 1 ST
Product Details & Documents

Containers with screw cap round, for varied applications, made of food-safe natural polypropylene.

  • Resistant to acids and chemicals
  • With tightly closing lid
  • Deep freezable
Specifications
  • Ext.Ø:
    104 mm
  • Capacity:
    250 ml
  • Colour:
    Natural
  • Height:
    50 mm
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.