Biopsy processing/embedding cassettes, Microsette™ I M502
Orange
N° de catalogue 720-0950
Fournisseur: Simport Scientific
Biopsy processing/embedding cassettes, Microsette™ I M502
N° de catalogue 720-0950
Fournisseur: Simport Scientific
Aller à
Product Details & Documents
Acetal polymer.
- No need for biopsy pads
- Large compartment 25×30 mm
- 2000 holes (Ø 0,26 mm) suitable for needle biopsies
- Integral lid
- Anterior writing area 45° angle suitable for some labelling systems
Spécifications
- Colour:Orange
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



