Biopsy processing/embedding cassettes, Micromesh™ M508
White
Katalognr. 720-0982
Anbieter: Simport Scientific
Biopsy processing/embedding cassettes, Micromesh™ M508
Katalognr. 720-0982
Anbieter: Simport Scientific
Direkt zu
Product Details & Documents
Acetal polymer.
- No need for biopsy pads
- Cassettes have four square compartments each 13 mm
- Cover and base have about 1676 square openings to maximise fluid exchange
- Integral lid
- Anterior writing area 45° angle suitable for some labelling systems
Technische Daten
- Colour:White



