Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Industrial Filter Papers

Industrial Filter Papers

17, 480×590 mm
Catalog # 512-6198
Supplier:   Ahlstrom
Industrial Filter Papers
Catalog # 512-6198
Supplier:  Ahlstrom
Industrial Filter Papers
Industrial Filter Papers

17, 480×590 mm

Price
SFr. 258.00
Log in for availability
1 * 250 ST
Product Details & Documents

The following filter papers fulfill specific technical requirements corresponding to the requirements mentioned overleaf. Embossed filter papers have a larger surface area and, therefore, correspondingly shorter filtration times. They show a very homogenous and fine pore structure.

Grade 1200: Medium fast filtration
Grade 1300: Medium fast filtration for absorption, protection, oil filtration

Grade 1310: Medium fast filtration for absorption, protection, oil filtration

Grade 1350: Embossed, medium fast filtration for absorption, protection

Grade 1360: Medium fast filtration for absorption, protection

Grade 17: Creped filter papers with their extremely large surface area have a faster flow rate compared with plain filter papers.For tinctures and salted solutions.

Specifications
  • Grade:
    17
  • Seq:
    10
  • Size:
    480×590 mm
  • Thickness:
    0,28 mm
  • Cat. No.:
    512-6198
  • Filtration speed:
    7 s (s/10 ml)
  • Particle retention:
  • Weight:
    95 g/m²